Beli alat ukur curah hujan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FATOOLS Rain Gauge
    Mulai

    Rp4.499.900

  2. Nicetymeter Wireless Weather Station
    Mulai

    Rp5.499.900

    Nicetymeter Wireless Weather Station
    Deskripsi:
    Weather Station generasi baru dengan teknologi dan fitur update:1. Ukuran display besar 10.2" dengan backlight2. Fitur terlengkap. Selain fitur standar, terdapat juga parameter: Curah Hujan, Radiasi UV, Dew Point, Sunlight, HI, Arah Angin, dll3. Koneksi via WIFI. Sinkronisasi melalui situs Weather Underground, Weather Cloud dll4. Koneksi ke PC, Smartphone, Tablet5. Power via Panel Surya atau Baterai
  3. Extech Weather Station
    Mulai

    Rp6.999.900

    Extech Weather Station
    Deskripsi:
    Cabled and wireless weather stations connect to one or more outdoor sensors. The sensors then transmit temperature, relative humidity, wind velocity and direction, and rainfall readings wirelessly to the base at a regular frequency. The readings from one or more sensors and ambient conditions can be viewed on the base display.
  4. ACURITE Rain Gauge
    Mulai

    Rp209.900

    ACURITE Rain Gauge
    Deskripsi:
    Plastic analog rain gauges are tall and slender and etched with inch markings along their side to record the amount of rainfall at a specific location. Rain gauges can be post- or fence-mounted or staked into the ground to avoid overhangs or growth that would block them.
  5. ACURITE Weather Station
    Mulai

    Rp2.299.900

    ACURITE Weather Station
    Deskripsi:
    Cabled and wireless weather stations connect to one or more outdoor sensors. The sensors then transmit temperature, relative humidity, wind velocity and direction, and rainfall readings wirelessly to the base at a regular frequency. The readings from one or more sensors and ambient conditions can be viewed on the base display.
    atribut:
    • UNSPSC: 41114410
    • Bluetooth Enabled: No
    • Brand: ACURITE
    • Data Logging: No
    • IP/NEMA Rating: Not Rated
    • Includes Batteries: No
    • Includes Case: No
    • Includes NIST-Traceable Calibration Certificate: No
    • Includes Software: No
    • Min/Max Memory: No
    • Mounting Type: Tabletop
    • Wi-Fi Compatible: No
  6. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  7. OMRON Photoelectric Sensor E3JK Type (Sensor Fotolistrik)
    Mulai

    Rp809.900

    OMRON Photoelectric Sensor E3JK Type (Sensor Fotolistrik)
    Deskripsi:
    Power Supply Voltage: AC/DC power supply selectable type.
    atribut:
    • Output Configuration: Relay
    • Family Type: E3JK
  8. DAVIS INSTRUMENTS Wireless Weather Station
    Mulai

    Rp28.999.900

    DAVIS INSTRUMENTS Wireless Weather Station
    atribut:
    • Transmission Range (ft/m): Up to 1,000/300
  9. TAYLOR Rain Gauge
    Mulai

    Rp179.900

    TAYLOR Rain Gauge
    Deskripsi:
    Plastic analog rain gauges are tall and slender and etched with inch markings along their side to record the amount of rainfall at a specific location. Rain gauges can be post- or fence-mounted or staked into the ground to avoid overhangs or growth that would block them.
    atribut:
    • UNSPSC: 41114410
    • Brand: TAYLOR
    • Built-In Stake: Yes
    • Gauge Color: Multi-Color
    • Gauge Graduations (inch): 0.1
    • Includes Thermometer: No
    • Magnifying Scale: No
    • Maximum Rain Fall (inch): 5
    • Mounting: Post-Mount
    • Scale Type: Analog
  10. OMRON Photoelectric Sensor AC/DC Power Supply Free Type
    Mulai

    Rp3.099.900

    OMRON Photoelectric Sensor AC/DC Power Supply Free Type
    atribut:
    • Detection Method: Transparent type (light projector + Photoreceptor)
    • Detection Distance (m): 5
  11. SANSYO Simple Rain Gauge
    Mulai

    Rp1.499.900

    SANSYO Simple Rain Gauge
    Deskripsi:
    You can observe the amount of rainfall while watching it. .. You will get a sense of the amount of rainfall, saying, "This amount of rain is this amount of rainfall!" .. The measurement start date and time, elapsed time, and rainfall can be written with a pencil.
  12. MISOL Wireless Weather Station
    Mulai

    Rp6.299.900

    MISOL Wireless Weather Station
    Deskripsi:
    Display Information :1.Time2.Indoor Temperature3.Indoor Humidity4.Barometric Pressure5. Barometric Pressure graph6.Weather Forecast icon7.information display area8.RF signal9. Alarm icon10. Memory status11.Wind direction12.Rain fall13.Wind speed/Gust speed14.wind chill/Dew point/Heat index15.Outdoor Humidity16.Outdoor Temperature17.UV index18.Light19.Date20.Wifi Signal icon- Resolution Humidity : 1%- Resolution Indoor Humidity : 1%- Resolution Temperature (⁰C) : 0.1- RF Frequency (MHz) : 433- Temperature Range (˚C) : -40 to +60- Transmission Distance (ft) : Max. 330 (tested in open field, no obstacle in between, no interference in between)- Transmission Distance (m) : Max. 100 (330 feet) (tested in open field, no obstacle in between, no interference in between)
    atribut:
    • Resolution (°C): 0.1
  13. Panasonic Stop Kontak Universal (Power Socket/Power Outlet)
    Mulai

    Rp13.900

    Panasonic Stop Kontak Universal (Power Socket/Power Outlet)
    atribut:
    • Voltage (V): 250
    • Current (A): 16
  14. Mobil Industrial Gear Oils Premium
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    Mobil Industrial Gear Oils Premium
    Deskripsi:
    The Mobilgear 600 XP Series adalah oli roda gigi performa ekstra tinggi yang memiliki krakteristik tekanan ekstrem dan sifat angkut beban yang luar biasa, yang ditujukan untuk digunakan pada segala jenis penggerak roda gigi tertutup dengan sistem sirkulasi atau pelumasan percik. Mobilgear 600 XP Series dirancang untuk tetap terdepan dalam memenuhi kebutuhan teknologi kotak roda gigi yang terus berubah. Tren desain teknologi roda gigi bergerak ke arah unit yang lebih kecil dengan keluaran daya yang sama. Peningkatkan densitas daya ini memberikan tuntutan yang lebih tinggi bagi oli roda gigi. Oli Mobilgear 600 XP Series diformulasikan untuk mengatasi tekanan dengan memberikan perlindungan ekstra bagi roda gigi, bantalan, dan segel.Mobilgear 600 XP Series diformulasikan untuk melindungi roda gigi dari keausan pada tahap yang paling dini. Keausan mikroskopis, yang disebut micropitting, dapat mengakibatkan kerusakan roda gigi. Mobilgear 600 XP Series melampaui persyaratan industri untuk perlindungan keausan bantalan. Malahan, Mobilgear 600 XP Series memberikan perlindungan keausan 15 kali lebih banyak sebagaimana diuji oleh FAG FE 8 standar industri. Formulasi Mobilgear 600 XP Series dapat memberikan perlindungan maksimal terhadap keausan dan korosi, sekaligus mempertahankan kompatibilitas dengan material segel kotak roda gigi umum. Mobilgear 600 XP membantu menjaga integrtasi kotak roda gigi, sehingga mencegah kebocoran oli dan masuknya kontaminan. Dengan melindungi roda gigi, bantalan, dan segel, Mobilgear 600 XP dapat meningkatkan keandalan dan produktivitas peralatan.Oli Mobilgear 600 XP Series direkomendasikan untuk roda gigi spur, heliks, dan bevel industri dengan pelumasan sirkulasi atau percik, yang beroperasi pada suhu oli curah hingga 100ºC. Produk ini cocok untuk set roda gigi yang bekerja dengan muatan berat atau berguncang. Oli Mobilgear 600 XP juga dapat digunakan dalam berbagai aplikasi roda gigi kelautan. Produk ini juga dapat digunakan dalam aplikasi non-roda gigi berbeban berat dan bantalan kontak polos dan gulir berkecepatan rendah.
  15. 3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)
    Rating:
    97% of 100
    (12)
    Mulai

    Rp30.900

    3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)
    atribut:
    • Color: Yellow
    • Size: One Size Fits Most
    • Cord Type: Vinyl
    • Hearing Protection Style: Corded
    • Material: ABS/Elastomeric Polymer
    • Noise Reduction Ratings (NRR): 25 Decibel
    • Packaging: Poly bag
  16. OMRON Proximity Sensor E2E-X8MD1-M1G OMS
    Mulai

    Rp999.900

    OMRON Proximity Sensor E2E-X8MD1-M1G OMS
    atribut:
    • Family Type: E2E
    • Product Code: E2E 7644M
  17. LaMotte Rain Gauge
    Mulai

    Rp809.900

    LaMotte Rain Gauge
    Deskripsi:
    Plastic analog rain gauges are tall and slender and etched with inch markings along their side to record the amount of rainfall at a specific location. Rain gauges can be post- or fence-mounted or staked into the ground to avoid overhangs or growth that would block them.
    atribut:
    • UNSPSC: 41114405
    • Brand: LAMOTTE
    • Built-In Stake: Yes
    • Gauge Color: Clear
    • Gauge Graduations (inch): 0.1
    • Gauge Graduations (mm): 1
    • Includes Thermometer: No
    • Magnifying Scale: No
    • Maximum Rain Fall (inch): 5.5
    • Mounting: Post-Mount
    • Scale Type: Analog
  18. WESTWARD Weed Barrier Polypropylene
    Mulai

    Rp1.999.900

    WESTWARD Weed Barrier Polypropylene
    Deskripsi:
    Tear-resistant ground cover helps control weed growth, and is striped every 12inch to aid with plant alignment.
    atribut:
    • Item: Weed Barrier
    • Color: Black
    • Material: Polypropylene
  19. OMRON AC/DC Power Supply Free Type Photoelectric Switch E3JK
    Mulai

    Rp1.599.900

    OMRON AC/DC Power Supply Free Type Photoelectric Switch E3JK
    Deskripsi:
    Condensed functions in a slim body. Moreover, economic price is realized.
    atribut:
    • Protection Class: IEC standard IP64
  20. Metravi Wireless Weather Station
    Mulai

    Rp19.999.900

    Metravi Wireless Weather Station
    Deskripsi:
    NEW LAUNCH!The Metravi WS-1051 is a professional, multifunction, intelligent Weather Station engineered and designed to meet the highest quality standards, to provide you with accurate and stable weather data.This device provides measurements of Wind Speed & Direction, Rainfall, Temperature & Humidity, Air Pressure. It features WiFi interface, making it easy to obtain real-time weather conditions in the area where the weather station is located.The device features one year data storage function. The data can be read through the PC software.
    atribut:
    • Colour: White
    • Receiver Battery Life: About 12 months (battery quality and capacity determine the service time)
    • Receiver Humidity Range (%RH): 20 to 99
    • Receiver Power: Alkaline Battery 3xAA 1.5V or External DC power supply or MINI USB power supply
    • Receiver Pressure Range (hPa): 300 to 1100
    • Receiver Temperature Range (°C): 0 to 60 (32°F to 140°F)
    • Transmitter Data Update (s/time): 40
    • Transmitter Humidity Range (%RH): 20 to 99
    • Transmitter Power: Alkaline Batteries 2x AA 1.5V
    • Transmitter Rainfall Range (mm): 0-9999
    • Transmitter Temperature Range (°C): -40 to 60 (-40°F to 140°F)
    • Transmitter Waterproofing: IPX3
    • Transmitter Wind Speed Range (m/s): 0-50
Daftar Harga alat ukur curah hujan Terbaru October 2026
FATOOLS Rain GaugeRp4.499.900
Nicetymeter Wireless Weather StationRp5.499.900
Extech Weather StationRp6.999.900
ACURITE Rain GaugeRp209.900
ACURITE Weather StationRp2.299.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
OMRON Photoelectric Sensor E3JK Type (Sensor Fotolistrik)Rp809.900
DAVIS INSTRUMENTS Wireless Weather StationRp28.999.900
TAYLOR Rain GaugeRp179.900
OMRON Photoelectric Sensor AC/DC Power Supply Free TypeRp3.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)